Menu Search
Search
FIBERTRON ASSEMBLIES #807924

Cable, Fiber; Multimode 62.5um; Duplex; 7 ft.(2m)

SKU # 47009500076
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 7 ft.
Length - Metric: 2m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: ST
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM

Additional Info: Orange jacket, 2.0mm zipcord, Jumper, 2 fiber