Menu Search
Search
DOTTIE #2WS14112CP

Screw, Sheet Metal; Steel; Pan Head; No. 14; 1-1/2 in.

SKU # 78100284556
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #14
Length: 1-1/2 in.
Type: Sheet Metal
Head Type: Pan Head
Drive: Phillips / Slotted
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1