Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #047202R5120001M

Plug and Play™ Cable, Fiber; Singlemode; Duplex; LC/SC; 3.2 ft. (1m)

SKU # 47008698646
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3.2 ft.
Length - Metric: 1m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: FRNC
Fiber Type: OS2
Color: Yellow

Additional Info: 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber