The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Data Communications and Networking Patch Cords Fiber Optic Patch Cords Plug and Play Cable, Fiber; Multimode 50um; Duplex

CORNING OPTICAL COMMUNICATIONS

Plug and Play Cable, Fiber; Multimode 50um; Duplex

(6 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Multimode
  • Cable Construction: Duplex
  • End Connector - A: LC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM1