Menu Search
CORNING CABLE SYSTEMS #047202R5120009M

Plug and Play Cable, Fiber; Singlemode; Duplex; 29.5 ft.(9m)

SKU # 47008697760 Manufacturer Series: Universal
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 29.5 ft.
Jacket Rating: FRNC
Length - Metric: 9m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule

Additional Info: Fiber: OS2 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber