Menu Search
CORNING CABLE SYSTEMS #047202R5120024M

Plug and Play Cable, Fiber; Singlemode; Duplex; 78.7 ft.(24m)

SKU # 47008697751 Manufacturer Series: Universal
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 78.7 ft.
Jacket Material: FRNC
Length - Metric: 24m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: FRNC

Additional Info: Fiber: OS2 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber