Menu Search
CORNING CABLE SYSTEMS #727202R5131009M

Cable, Fiber; Singlemode; Duplex; 29.5 ft.(9m)

SKU # 47008697318
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 29.5 ft.
Length - Metric: 9m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM

Additional Info: Fiber: OS2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber