Menu Search
CORNING CABLE SYSTEMS #050502K5120012M

Cable, Fiber; Multimode 62.5um; Duplex; 39.4 ft.(12m)

SKU # 47008697719
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 39.4 ft.
Length - Metric: 12m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Speed: OM1

Additional Info: Fiber: OM1 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber