The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CARHARTT #FRB159-GKH-W42XL30

Pants, Loose Fit; FR Canvas; 8.5 oz.; Golden Khaki; Size: 42W 30L

SKU # 03548150550 Manufacturer Series: FRB159
View more versions of this product
Waist Size: 42 in.
Length: 30 in.
Size: 42W 30L
Type: Pants
ATPV: 12 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Loose Fit
Material Type: Cotton-Nylon Canvas
Material Specification: 8.5 oz.
Color: Golden Khaki
Reflective Trim: None
Closure: Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm sq.
Pockets: Multiple utility, (1) Cell phone, (2) Back
Test Listings: NFPA 70E, NFPA 2112