Menu Search
Search
CARHARTT #FRB159-GKH-W40XL32

Pants, Loose Fit; FR Canvas; 8.5 oz.; Golden Khaki; Size: 40W 32L

SKU # 03548150533 Manufacturer Series: FRB159
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 32 in.
Waist Size: 40 in.
Size: 40W 32L
Type: Pants
ATPV: 12 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Loose Fit
Material Type: Cotton-Nylon Canvas
Material Specification: 8.5 oz.
Color: Golden Khaki
Reflective Trim: None
Closure: Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm sq.
Pockets: Multiple utility, (1) Cell phone, (2) Back
Test Listings: NFPA 70E, NFPA 2112