Menu Search
Search
ABB INSTALLATION PRODUCTS #TYS28

Thomas and Betts Tie, Cable; Stainless Steel; 200 lb; 28.65 in. long; Max. dia.: 8 in.

SKU # 78621080506 Manufacturer Series: Ty-RapĀ® TYS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 28.65 in.
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in. (203mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.3 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 200 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel