Menu Search
Search
PANDUIT #F92ERQ1Q1SNM1.5

Patch Cord; OS2; LC Duplex-LC; Riser (OFNR); 1.5m

SKU # 07498307538
RoHS Compliant
View more versions of this product
Length - metric: 1.5m
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC Duplex
End Connector - B: LC
Jacket Rating: Riser (OFNR)
Fiber Type: OS2
Speed: 9/125 um
Color: Yellow