Menu Search
PANDUIT #F9UYL5555AAM065

QuickNet™ Cable, Trunk Assembly; 24 Fiber; OS1/OS2; LSZH; 65m

SKU # 07498387115
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - metric: 65m
Type: AC Adapter
Fiber Type: OS1/OS2 9/125um
Cable Type: Indoor Small Diameter Trunk Cable
End Connector - A: MPO Female Connector
End Connector - B: MPO Female Connector
End A - Quantity: 39 in. Breakout with HD Flex™ Transition
End B - Quantity: 39 in. Breakout with HD Flex™ Transition
Jacket Rating: LSZH

Additional Info: Polarity Method A, Standard IL. Pulling eye end A.