Menu Search
Search
PANDUIT #FXE10D-10M20

Opti-Core® 10Gig™ Cable, Fiber; OM3 Multimode; 1.6mm jacketed; LC (keyed D) to LC; 20m Long

SKU # 07498306411
View more versions of this product
Length - metric: 20m
Type: Patch Cord, 1.6mm Jacketed
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC (Keyed D)
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM3
Speed: 50/125um, 10 Gig
Color: Yellow