Menu Search
Search
EATON #E50KL574

Lever, Roller; Limit Switch; Nylon; 3.00 in. Long

SKU # 78211336189 Manufacturer Series: E50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length- Radius Maximum: 3.00" (76.2mm)
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Front Mount
Roller Type: Nylon
Shaft Material: Cast Aluminum
Roller Diameter: 0.75" (19.0mm)
Roller Width: 1 in. (25.4mm)