Menu Search
Search
PANDUIT #PCL200-6

Pan-Code™ Marker, Identification; HxW: 2.25 x 0.88 in.; Legend: 6

SKU # 07498395766
Legend: 6
Type: Identification
Material: GMC 1 Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 2.25" x 0.88"
Legend Height: 2 in.
Mounting: Adhesive Back
Package Quantity: 10/Card, 25 Card/Package