Menu Search
Search
BRADY #SCN36-0

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 4 to 2 AWG; Legend: 0

SKU # 66282033500 Manufacturer Series: Size 36
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 0
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.362 to 0.413 in. (9.19 to 10.49mm)
Wire AWG: 4 to 2 AWG
Quantity: 50/Pack