Menu Search
Search
BRADY #SCN07-3

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 18 AWG; Legend: 3

SKU # 66282033003 Manufacturer Series: Size 07
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 3
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.075 to 0.087 in. (1.90 to 2.21mm)
Wire AWG: 18 AWG
Quantity: 300/Pack

Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package