Menu Search
Search
BRADY #SCN15-A

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 14 to 12 AWG; Legend: A

SKU # 66282033910 Manufacturer Series: Size 15
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: A
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.154 to 0.177 in. (3.9 to 4.5mm)
Wire AWG: 14 to 12 AWG
Quantity: 300/Pack