Menu Search
Search
Safety Identification Products Wire and Component Markers Wire Marker Sleeves ClipSleeveâ„¢ Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG

BRADY

ClipSleeveâ„¢ Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG

(38 Product Options) Manufacturer Series: Size 61
  • Type: Pre-printed Wire Marker
  • Style, Mounting: Split Sleeve, Push On
  • Material: Nylon
  • Color of Marker: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.61 to 0.67 in. (15.49 to 17.02mm)
Wire AWG: 00 to 000 AWG
Quantity: 50/Pack
  • Chevron locking design won't slip or slide
  • Applicator wands are color-coded for easy size identification