Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Safety
Identification Products
Wire and Component Markers
Wire Marker Sleeves
ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG
#SCN61-W
BRADY
#SCN61-W
ClipSleeve™
Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG; Legend: W
SKU
#
66282033732
Manufacturer Series:
Size 61
Add to List
Add to Quote
Compare
Maximum number of products selected.
View more versions of this product
Specifications
Legend:
W
Type:
Pre-printed Wire Marker
Style, Mounting:
Split Sleeve, Push On
Material:
Nylon
Color of Marker:
White
Color of Legend:
Black
Outside Diameter:
0.61 to 0.67 in. (15.49 to 17.02mm)
Wire AWG:
00 to 000 AWG
Quantity:
50/Pack