Menu Search
Search
BRADY #SCN61-R

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG; Legend: R

SKU # 66282033727 Manufacturer Series: Size 61
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: R
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.61 to 0.67 in. (15.49 to 17.02mm)
Wire AWG: 00 to 000 AWG
Quantity: 50/Pack