Menu Search
Search
BRADY #SCN61-5

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 00 to 000 AWG; Legend: 5

SKU # 66282033705 Manufacturer Series: Size 61

Compare

Maximum number of products selected.
View more versions of this product
Legend: 5
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.61 to 0.67 in. (15.49 to 17.02mm)
Wire AWG: 00 to 000 AWG
Quantity: 50/Pack