Menu Search
Legend-Faceplates Indicating Plate "Steel, Nickel Plate" ON-OFF

EATON #30-5632-4

Indicating Plate "Steel, Nickel Plate" ON-OFF

SKU #78668567651
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Plate
Legend: ON-OFF
Orientation: ON (top) Off (bottom)
Material: in.Steel, Nickel Plate in.
Opening Shape: Round
Opening Size: in0.06 in in (1.5 mm) Dia. in
Mounting: in15/32 in in (11.81 mm) Bushing in

Legend-Faceplates: Type - Indicating Plate; Legend - ON-OFF; Orientation - ON (top) Off (bottom); Material - "Steel, Nickel Plate"; Opening Shape - Round; Opening Size - in0.06 in in (1.5 mm) Dia. in; Mounting - in15/32 in in (11.81 mm) Bushing in