WESTCHESTER #995/XL

Drivers Gloves, X-Large, Grain Cowhide Leather, White

SKU: 66290996295
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: X-Large
Color: White
Material: Grain Cowhide Leather
Length: 10 in.
Palm Type: Grain Cowhide
Cuff Type: Shirred Elastic Wrist
Thumb Type: Straight
Manufacturer Series: 995
Description
WCM 995/XL GLOVE GRAIN COWHIDE PR