Menu Search
WEST CHESTER #995/S

Drivers Gloves, Small, Grain Cowhide Leather, White

SKU # 66290996296 Manufacturer Series: 995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Small
Color: White
Color Family: White
Material: Cowhide
Length: 8.5 in.
Palm Type: Grain Cowhide
Cuff Type: Shirred Elastic Wrist
Thumb Type: Straight

WCM 995/S GLOVE GRAIN COWHIDE PR