Menu Search
Leather Gloves Gloves, Driver's, Cowhide Palm and Back, Medium
WELLS LAMONT CORP #Y0153M

Gloves, Driver's, Cowhide Palm and Back, Medium

SKU # 04355198955
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Drivers Gloves
Size: Medium
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Keystone

Premium driver's style gloves offer superior durability comfort and fit. Features include a slip-on cuff and shirred elastic wrist.