Menu Search

TILLMAN #25BM

Welding Gloves Welding Gloves Medium Deerskin Palm

SKU: 60813400256
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Gloves
Size: Medium
Color: White
Material: Deerskin
Lining: Unlined
Package Quantity: Pair
Cuff Type: Gauntlet
Thumb Type: Straight Thumb
Description
Multi-Purpose Gloves: Type - Welding Gloves; Glove Style - Welding Gloves; Palm - Deerskin; Back - Deerskin; Cuff - Gauntlet; Color - White; Lining - Unlined; Size - Medium; Manufacturer Series - Tillman