Menu Search
Leather Gloves Gloves, Large, Blue/Black, 23 cm

SEATTLE GLOVE #MC18-L

Gloves, Large, Blue/Black, 23 cm

SKU #71082997977
Manufacturer Series: MC18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Gloves
Size: Large
Size - Numeric: 23.82 cm L
Color: Blue/Black
Hand: Knuckle Band
Lining: Unlined
Package Quantity: 120 Pair/Case
Length: 23cm
Palm Type: Leather
Palm Thickness: 10.60 cm
Thumb Type: Reinforced
Closure: Velcro
Weight: 0.35 lb.