Menu Search
REVCO #97KS

Black Stallion Gloves, Drivers; Cowhide, Unlined; Small

SKU # 01333290769
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Drivers Gloves
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

These gloves are Kevlar stitched and feature a higher grade of cowhide leather making them perfect for spot welding or as an economical alternative to welding gloves. The shirred elastic back produces a snug fit. Keystone thumb features a separate inset thumb with a double layer of leather for more protection dexterity and comfort.