Menu Search
Leather Gloves Gloves, Driver's, Cowhide Palm and Back, Medium

REVCO #97KM

Black Stallion Gloves, Driver's, Cowhide Palm and Back, Medium

SKU #01333290768
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: Medium
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

These gloves are Kevlar stitched and feature a higher grade of cowhide leather making them perfect for spot welding or as an economical alternative to welding gloves. The shirred elastic back produces a snug fit. Keystone thumb features a separate inset thumb with a double layer of leather for more protection dexterity and comfort.