Menu Search
RADIANS #DPG41L

Gloves, Select Shoulder, Large

SKU # 67432621802
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Large
Color: Yellow
Color Family: Yellow
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Safety
Thumb Type: Wing

Multi-Purpose Gloves: Type - Leather Palm Gloves; Glove Style - Leather Palm Gloves; Palm - Cowhide; Back - Cowhide; Cuff - Safety; Color - Yellow; Lining - Unlined; Size - Large; Manufacturer Series - DeWalt