Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #120-4150/M

MAXIMUM SAFETY® Gloves, Leather; Goatskin Palm; Brown/Black; Medium

SKU # 61631414739
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Leather Work Gloves
Color: Brown/Black
Color Family: Black/Brown
Lining: Kevlar
Palm Type: Reinforced Goatskin Leather
Cuff Type: Slip-On with Hook and Loop Closure