Menu Search
Search
OK1 MANUFACTURING #OK-FAV

Glove, Anti-Vibration/Impact; Leather; Tan; Left Hand; Small

SKU # 01172633201 Manufacturer Series: OK-FAV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: Small
Type: Full Finger Gloves
Color: Tan
Color Family: Tan
Material: Leather
Hand: Left Hand
Package Quantity: 1
Cuff Type: Shirred
Closure: Hook and Loop
Glove Type: General Purpose Leather

Full-grain leather gloves with four-way stretch nylon back and soft terry wristband. Double-stitched for durability. Visco polymer padding covers palm, fingers and thumb to protect from vibration and impact and reduce hand fatigue. Leather tab closure with adjustable hook-and-loop fasteners provides a secure fit.

Additional Info: Gloves sold individually.

Warning – California Prop 65

This product contains a chemical known to the state of California to cause birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.