You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MCR SAFETY #1400

Gloves, Leather Palm, Gunn-Cut Pattern Style, Large

SKU # 04514301400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Large
Color: Gray
Color Family: Gray
Lining: Fleece
Palm Type: Cowhide Split Leather
Cuff Type: Safety
Glove Type: Leather Palm Gloves

Multi-Purpose Gloves: Type - Leather Palm Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Cowhide Split Leather; Back - Shirred Elastic Back, Knuckle Strap; Cuff - 2.5 in. Safety, Brown Hem; Color - Gray, White Fabric; Lining - Fleece; Size - Large