Menu Search
MCR SAFETY #3211M

Gloves, Drivers; Cowhide; Unlined; Shirred Elastic Back; Medium

SKU # 04514397342 Manufacturer Series: 3211
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Medium
Color: Beige
Material: Cowhide
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Palm Type: Cowhide Grain Leather
Cuff Type: Slip-On - Open
Thumb Type: Keystone