MCR SAFETY #3220L

Gloves, Driver's, Large, Unlined

SKU: 04514397329
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Large
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Slip-On
Thumb Type: Straight Thumb
Manufacturer Series: Road Hustler
Description
Premium grain cowhide unlined gloves. The Pull-Strap Wrist gloves tighten to keep dirt and debris out and features a straight thumb.