MCR SAFETY #3250XL

Drivers Gloves, X-Large, Grain Cowhide Leather

SKU: 04514332504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: X-Large
Color: Beige, Blue Hem
Material: Grain Cowhide Leather
Hand: Gunn Pattern, Full Back
Lining: Fleece
Package Quantity: 12/Pack
Length: 10.28 in.
Thickness: 0.9-1.5 mm
Palm Type: Grain Cowhide
Cuff Type: Slip On Open
Thumb Type: Straight
Manufacturer Series: 3250
Description
From wranglin to buildin, these gloves are tough for the job cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3250 drivers gloves feature red fleece lined premium cow grain leather, shirred elastic back, cotton hemmed and a straight thumb pattern.