The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MAJESTIC GLOVE CO #2501CDP/

Work Gloves, 9/Medium, Split Cowhide Leather, Canvas Back

SKU # 73179198494 Manufacturer Series: 2501CDP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Medium
Size - Numeric: 9
Color: Orange Back
Material: Split Cowhide Leather, Canvas Back
Hand: Breathable, Dexterity
Package Quantity: 6 Dozen
Palm Type: Split Cowhide, Double Palm
Cuff Type: Rubberized Safety
Thumb Type: Wing

MAJ 2501CDP/ 9 SPLIT INTERNAL DO PR