Menu Search
Leather Gloves Gloves, Split Deerskin Drivers Keystone Thumb; Split Deerskin Palm/Fleece Back; Heatlok Lined; X-Large

MAJESTIC GLOVE CO #1663/11

Gloves, Split Deerskin Drivers Keystone Thumb; Split Deerskin Palm/Fleece Back; Heatlok Lined; X-Large

SKU #73179197270
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: X-Large
Material: Deerskin
Lining: Heatlok
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Wing

This glove offers a combination of a soft deerskin split palm, a non-pilling fleece back with HeatlokĀ® insulation for added warmth. Glove features a form-fitting contoured pattern with a modified wing thumb. Deerskin is the warmest of the leathers and is very soft and long-wearing.