Menu Search
Leather Gloves Gloves, Grade A Grain Goatskin Drivers Keystone Thumb; Light Tan; X-Large

MAJESTIC GLOVE CO #1555/11

Gloves, Grade A Grain Goatskin Drivers Keystone Thumb; Light Tan; X-Large

SKU #73179197370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: X-Large
Color: Light Tan
Material: Goatskin
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Goatskin is a stronger and more durable leather. The natural lanolin produced by goats help to create the softest, most abrasion resistant leather. This leather is highly recommended for applications requiring tactile sensitivity. Gloves feature a keystone thumb, shirred back and rolled leather hem.