Menu Search
Leather Gloves Gloves, Grade A Grain Elkskin Drivers Keystone Thumb; Small

MAJESTIC GLOVE CO #1564/

Gloves, Grade A Grain Elkskin Drivers Keystone Thumb; Small

SKU #73179197354
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: Small
Material: Elkskin
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Elkskin stays soft and supple, even when hot and wet. Elkskin is thicker, more grainy and has better wear characteristics than Deerskin. Gloves feature the added protection of a double palm and the comfort of a shirred elastic back.