Menu Search

MAJESTIC GLOVE CO #2510P/10

Gloves, Drivers; Pigskin; Unlined; Size 10

SKU: 73179197676
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Downloads
Specifications
Type: Drivers Gloves
Size - Numeric: 10
Material: Pigskin
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone
Additional Info: Industrial Grade, Colored Bias Tape Hem