Menu Search
Leather Gloves Gloves, Drivers; Leather, BC-grade Cowhide; Tan; X-Large; Dozen

MAJESTIC GLOVE CO #2510/11

Gloves, Drivers; Leather, BC-grade Cowhide; Tan; X-Large; Dozen

SKU #73179100700
Manufacturer Series: 2510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Drivers
Size: X-Large
Size - Numeric: 11
Color: Tan
Material: Leather, BC-grade Cowhide
Hand: Hand-specific
Lining: Unlined
Package Quantity: Dozen
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Additional Info: Gunn cut. Color-coded bias tape sewn hem for sizing identification.