Menu Search
Leather Gloves Gloves, Drivers; Leather, BC-grade Cowhide; Tan; Large; Pair

MAJESTIC GLOVE CO #2510/10

Gloves, Drivers; Leather, BC-grade Cowhide; Tan; Large; Pair

SKU #73179197068
Manufacturer Series: 2510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers
Size: Large
Size - Numeric: 10
Color: Tan
Material: Leather, BC-grade Cowhide
Hand: Hand-specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Additional Info: Gunn cut. Color-coded bias tape sewn hem for sizing identification.