Menu Search

MAJESTIC GLOVE CO #2510/10

Gloves, Drivers; Leather, BC-grade Cowhide; Tan; Large; Dozen

SKU: 73179100699
Manufacturer Series: 2510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drivers
Size: Large
Size - Numeric: 10
Color: Tan
Material: Leather, BC-grade Cowhide
Hand: Hand-specific
Lining: Unlined
Package Quantity: Dozen
Cuff Type: Elastic Wrist
Thumb Type: Keystone Thumb
Additional Info: Gunn cut. Color-coded bias tape sewn hem for sizing identification.