Menu Search
Search
MAJESTIC GLOVE CO #1541/

Gloves, Drivers; A-Grade Deerskin; Unlined; Size: 6

SKU # 73179197419 Manufacturer Series: 1541
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size - Numeric: 6
Package Quantity: Pair
Type: Deerskin Drivers Gloves
Color: Gold
Color Family: Yellow
Material: Deerskin
Hand: Hand Specific
Lining: Unlined
Palm Type: Deerskin Leather
Cuff Type: Shirred Back
Thumb Type: Keystone

Additional Info: Double sewn lap seam on index finger. Leather rolled hem prevents side seam blow-out.

Warning – California Prop 65

WARNING: This product can expose you to chemicals including Leather Dust which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.