Menu Search
KUNZ #1050-5-9.5

High Voltage Leather Protector, Cream Cowhide, 14 in.

SKU # 78973290817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Leather Protector
Size - Numeric: 9.5
Color: Green/Orange
Material: Cream Cowhide
Length: 14 in.
Cuff Type: 5 in. Standard