Menu Search
Leather Gloves Gloves, Kinco Grain Bison Drivers Keystone Thumb; Thermal Lined; Medium

KINCO #81HK-M

Gloves, Kinco Grain Bison Drivers Keystone Thumb; Thermal Lined; Medium

SKU #03511700817
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: Medium
Material: Bison
Lining: Heatkeep Thermal
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Bison gloves are lightweight, warm and durable. Bison leather is tougher than Cowhide and offers better tear and abrasion resistance. Bison is also more form-fitting to the hand than Deerskin. The Heatkeep thermal lining produces optimal warmth.