Menu Search
Leather Gloves Gloves, Kinco Grain Bison Drivers Keystone Thumb; Thermal Lined; Large
KINCO #81HK-L

Gloves, Kinco Grain Bison Drivers Keystone Thumb; Thermal Lined; Large

SKU # 03511700818
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Drivers Gloves
Size: Large
Material: Bison
Lining: Heatkeep Thermal
Package Quantity: Pair
Cuff Type: Elastic Wrist
Thumb Type: Keystone

Bison gloves are lightweight, warm and durable. Bison leather is tougher than Cowhide and offers better tear and abrasion resistance. Bison is also more form-fitting to the hand than Deerskin. The Heatkeep thermal lining produces optimal warmth.